missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ NMR Tubes with Caps
NMR tubes are constructed of borosilicate glass and include cap closures.
$29.30 - $247.47
Specifications
| Closure Included | Yes |
|---|---|
| Length (Metric) | 17.8 cm |
| Material | Borosilicate Glass (3.3) |
| Color | Clear |
| Description | Economy Grade |
Description
- Borosilicate glass NMR tubes
- Caps included
Specifications
| Yes | |
| Borosilicate Glass (3.3) | |
| Economy Grade | |
| 5 mm | |
| NMR |
| 17.8 cm | |
| Clear | |
| Cap | |
| 100 MHz | |
| 7 in. |