missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One Non-Vented Polystyrene Petri Dishes

Used for easy stacking

$345.15 - $375.88

Specifications

Material Polystyrene
Shape Round
Vent No
Height (Metric) 16 mm
Diameter (Metric) 94 mm
View More Specs

Products 4
Catalog Number Mfr. No. Type Sterility Price Quantity  
Catalog Number Mfr. No. Type Sterility Price Quantity  
07000325
View Documents
Greiner Bio-One
632102
Heavy Design Non-sterile N/A
 
07000324
View Documents
Greiner Bio-One
632161
Heavy Design Sterile N/A
 
07000336
View Documents
Greiner Bio-One
GB632180
Standard Non-sterile N/A
 
07000341
View Documents
Greiner Bio-One
632181
Standard Sterile N/A
 
Description

Description

  • For long incubation periods
  • Manufactured from crystal polystyrene for optimal analysis by microscopy
Specifications

Specifications

Polystyrene
No
94 mm
Round
16 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.