missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Invitrogen™ RNase-free Microfuge Tubes
These microcentrifuge tubes have a non-stick, low-binding surface and are guaranteed RNase- and DNase-free.
Supplier: Invitrogen™ AM12350
Description
Ambion™ microcentrifuge tubes have a non-stick, low-binding surface and are guaranteed RNase- and DNase-free.
These microcentrifuge tubes have a non-stick surface and are guaranteed RNase- and DNase-free. They have a positive seal design that withstands temperatures from -90°C to +120°C, and are marked with convenient graduations.
Specifications
Clear | |
Polypropylene | |
Store at room temperature. | |
Room Temperature | |
Snap Cap | |
Microfuge Tube (RNase-free) |
0.5 mL | |
500 Tubes | |
Ambion™ | |
RNase-Free, DNase-Free | |
Yes |
For Research Use Only. Not for use in diagnostic procedures.