missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Invitrogen™ RNase-free Microfuge Tubes
These microcentrifuge tubes are guaranteed RNase- and DNase-free.
$117.00 - $163.00
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
Content And Storage | Store at room temperature. |
Product Line | Invitrogen |
Shipping Condition | Room Temperature |
Catalog Number | Mfr. No. | Surface Type | Capacity (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Surface Type | Capacity (Metric) | Quantity | Price | Quantity | |||
AM12350
|
Invitrogen™
AM12350 |
Graduated, low-binding | 0.5 mL | 500 Tubes |
N/A
|
|
|||
AM12300
|
Invitrogen™
AM12300 |
Graduated | 0.5 mL | 1000 Tubes |
N/A
|
|
|||
AM12400
|
Invitrogen™
AM12400 |
Graduated | 1.5 mL | 500 Tubes |
N/A
|
|
|||
AM12475
|
Invitrogen™
AM12475 |
Graduated, low-binding | 2 mL | 250 Tubes |
N/A
|
|
|||
AM12425
|
Invitrogen™
AM12425 |
Graduated | 2 mL | 500 Tubes |
N/A
|
|
|||
Description
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.
Features include:
- Marked with graduations for convenience
- Flat lids for easy labeling
- Positive seal design that prevents caps from opening in boiling water baths
- Autoclave-safe
Specifications
Clear | |
Store at room temperature. | |
Room Temperature | |
Autoclavable | |
Yes |
Polypropylene | |
Invitrogen | |
RNase-Free, DNase-Free | |
Snap Cap | |
Microfuge Tube (RNase-free) |
For Research Use Only. Not for use in diagnostic procedures.