missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Invitrogen™ RNase-free Microfuge Tubes
These microcentrifuge tubes are guaranteed RNase- and DNase-free.
Supplier: Invitrogen™ AM12400
Description
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.
Features include:
- Marked with graduations for convenience
- Flat lids for easy labeling
- Positive seal design that prevents caps from opening in boiling water baths
- Autoclave-safe
Specifications
Clear | |
Polypropylene | |
Store at room temperature. | |
Room Temperature | |
Autoclavable | |
Yes | |
Microfuge Tube (RNase-free) |
1.5 mL | |
500 Tubes | |
Invitrogen | |
RNase-Free, DNase-Free | |
Snap Cap | |
Yes | |
Graduated |
For Research Use Only. Not for use in diagnostic procedures.