missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North Adaptec™ Safety Glasses
Honeywell™ North Adaptec™ Safety Glasses deliver excellent protection, superior comfort, customized adjustability, premium optics and stylish look.
Supplier: Honeywell™ T5900WTKHS
Description
- Adjustable nose bridge centers eyes to reduce fatigue
- Self-adjusting nose pads provde greater comfort, contact and stability
- Vented cushioned frame allows optimum air circulation to reduce fogging
- Temple hinge ratchets to seven positions — 30° of adjustment— to angle lens angle for optimal eye protection
- Temple design adjusts tension for personal comfort
- 99.9% UV protection
- Replaceable lenses
- Adjustable temples for comfort
- Available in many lens tints, including SCT
Specifications
Anti-fog, Anti-static, Scratch-resistant | |
6.3 cm | |
Wide Size, Black Frame, Clear Lens | |
Safety Glasses | |
10/Pk. | |
Polycarbonate | |
Wide |
HydroShield Anti-Fog | |
Meets ANSI Z87.1-2010, CSA Z94.3 | |
Clear | |
Eye protection | |
Polycarbonate | |
U6 |