missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ North Adaptec™ Safety Glasses

Honeywell™ North Adaptec™ Safety Glasses deliver excellent protection, superior comfort, customized adjustability, premium optics and stylish look.

$7.01 - $1,754.64

Specifications

Lens Coating Anti-fog, Anti-static, Scratch-resistant
Certifications/Compliance Meets ANSI Z87.1-2010, CSA Z94.3
Frame Material Polycarbonate
View More Specs

Products 13
Catalog Number Mfr. No. Description Price Quantity  
Catalog Number Mfr. No. Description Price Quantity  
29-636-1703
View Documents
Honeywell™
T5900LTKS
Regular Size, Translucent-Black Frame, Smoke Lens N/A
 
29-636-1702
View Documents
Honeywell™
T5900LTKA
Regular Size, Translucent-Black Frame, Amber Lens N/A
 
29-636-1706
View Documents
Honeywell™
T5900WTKA
Wide Size, Translucent-Black Frame, Amber Lens N/A
 
29-636-1705
View Documents
Honeywell™
T5900WTK
Wide Size, Translucent-Black Frame, Clear Lens N/A
 
29-636-1708
View Documents
Honeywell™
T5900WTKTCG
Wide Size, Amber Lens N/A
 
19-185-728
View Documents
Honeywell™
T5900WTKSHS
Wide Size, Black Frame, Smoke Lens N/A
 
19-185-729
View Documents
Honeywell™
T5900WTKAHS
Wide Size, Black Frame, Amber Lens N/A
 
19-185-735
View Documents
Honeywell™
T5900LTKAHS
Regular Size, Black Frame, Amber Lens N/A
 
19-185-736
View Documents
Honeywell™
T5900LTK50HS
Regular Size, Black Frame, IR Shade 5.0 Lens N/A
 
19-185-738
View Documents
Honeywell™
500WRLHS
Wide Size, Replacement Lens, Clear Lens N/A
 
19-185-739
View Documents
Honeywell™
500NRLHS
Narrow Size, Replacement Lens, Clear Lens N/A
 
19-185-740
View Documents
Honeywell™
500LRLHS
Regualr Size, Replacement Lens, Clear Lens N/A
 
19-039-972
View Documents
Honeywell™
T5900WTKHS
Wide Size, Black Frame, Clear Lens N/A
 
Description

Description

  • Adjustable nose bridge centers eyes to reduce fatigue
  • Self-adjusting nose pads provde greater comfort, contact and stability
  • Vented cushioned frame allows optimum air circulation to reduce fogging
  • Temple hinge ratchets to seven positions — 30° of adjustment— to angle lens angle for optimal eye protection
  • Temple design adjusts tension for personal comfort
  • 99.9% UV protection
  • Replaceable lenses
  • Adjustable temples for comfort
  • Available in many lens tints, including SCT

Compliance

Meets ANSI Z87.1-2010 and CSA Z94.3 standards.

Specifications

Specifications

Anti-fog, Anti-static, Scratch-resistant
Meets ANSI Z87.1-2010, CSA Z94.3
Polycarbonate
SDS
missing translation for 'documents'

missing translation for 'documents'