missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell North™ North Zone™ Full Brim Hard Hat

Full brim hard hat with adjustable headband

$42.04 - $43.61

Specifications

Certifications/Compliance ANSI/ISEA Z89.1 2014 Type I, Class C, G, and E, CSA Z94.1 2015 Type I, Class C, G, and E
Size Universal
Ventilated Not Ventilated
Head Style Full Brim
Width (Metric) 27.94 cm
View More Specs

Products 9
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
17378708
View Documents
Honeywell North™
N20R110000
Black N/A
 
17378706
View Documents
Honeywell North™
N20R090000
Gray N/A
 
17378702
View Documents
Honeywell North™
N20R040000
Green N/A
 
17378714
View Documents
Honeywell North™
N20R460000
Hi-vis Orange N/A
 
17378712
View Documents
Honeywell North™
N20R200000
Hot Pink N/A
 
17378704
View Documents
Honeywell North™
N20R080000
Navy Blue N/A
 
17378700
View Documents
Honeywell North™
N20R030000
Orange N/A
 
17378710
View Documents
Honeywell North™
N20R150000
Red N/A
 
17378696
View Documents
Honeywell North™
N20R010000
White N/A
 
Description

Description

  • 3-level height adjustment (low, medium, high) for greater stability, balance and retention
  • Removable
    • Replaceable rear comfort cradle for improved fit and comfort
  • Easy-grip ratchet for smooth and precise headband adjustment
    • Even when wearing gloves
  • Ergonomic headband for adjustment to 3 different sizes (small, medium/large and X-large)
  • Moisture-wicking, breathable sweatband
    • Easily removable, washable and replaceable
  • Full brim and low-profile design for increased field of vision and user mobility
  • Slots for cap-mounted earmuffs, face shields and other PPE accessories
Specifications

Specifications

ANSI/ISEA Z89.1 2014 Type I, Class C, G, and E, CSA Z94.1 2015 Type I, Class C, G, and E
Not Ventilated
27.94 cm
Universal
Full Brim
11 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'