Learn More
Thermo Scientific™ Nunc™ 1.8mL Externally-Threaded Universal Tubes and Racks
Use the automation friendly tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.
Supplier: Thermo Scientific™ 374501
Description
Use the automation friendly Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cyrostorage boxes made for 10x10 arrays
- External threads limit contamination
- Automation-pickable in Universal Latch Rack
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously-assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 10superscript 6 and is made with class VI medical grade resins
Specifications
Externally-threaded Universal Tube | |
Nunc Universal tubes in latch rack | |
1.8 mL | |
Plastic | |
Cryobank | |
480/Cs. | |
10 racks of 48 tubes | |
Sterile SAL 10-6 |
Natural | |
Natural | |
Flat Bottom | |
External Thread | |
White patch and graduations | |
48/Pk. | |
None |