missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ 1.8mL Externally-Threaded Universal Tubes and Racks

Use the automation friendly tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.

$992.09 - $3760.94

Specifications

Product Type Externally-threaded Universal Tube
Color Natural
Closure Color Natural
Capacity (Metric) 1.8 mL
Bottom Shape Flat Bottom
View More Specs

Products 5
Catalog Number Mfr. No. Barcode Packaging Price Quantity  
Catalog Number Mfr. No. Barcode Packaging Price Quantity  
12-590-006
View Documents
Thermo Scientific™
374501
None 10 racks of 48 tubes
Case of 480 Each for $2,018.00
 
12-590-007
View Documents
Thermo Scientific™
374502
2D on Tube Bottom Bulk
Case of 480 Each for $2,603.28
 
12-565-300
View Documents
Thermo Scientific™
374502NOV
2D on Tube Bottom, Linear Barcode on Tube Side Bulk
Case of 480 Each for $3,760.94
 
12-590-008
View Documents
Thermo Scientific™
374503
None Bulk
Case of 480 Each for $992.09
 
12-570-239
View Documents
Thermo Scientific™
374500BR
2D on Tube, 2D linear and human readable on rack 10 racks of 48 tubes
Case of 10 Each for $2,850.65
 
Description

Description

Use the automation friendly Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • 374502NOV is featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
Specifications

Specifications

Externally-threaded Universal Tube
Natural
Flat Bottom
External Thread
White patch and graduations
Sterile SAL 10-6
Natural
1.8 mL
Plastic
Cryobank
480/Cs.
SDS
missing translation for 'documents'

missing translation for 'documents'