Learn More
Thermo Scientific™ Nunc™ 15mL and 50mL Conical Sterile Polypropylene Centrifuge Tubes
These premium, high-quality conical tubes are environmentally friendly, and allow for increased traceability with the largest writing area on the market.
Supplier: Thermo Scientific™ 339653
Description
Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
- Environmentally friendly recyclable plastic rack that reduces contamination from traditional foam packaging
- Leakproof to protect your samples
Specifications
50 mL | |
300 | |
Racked | |
Sustainable packaging | |
Conical | |
17,000 x g |
Polypropylene | |
25 | |
Sterile | |
Conical | |
Centrifuge Tube |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.