missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ 15mL and 50mL Conical Sterile Polypropylene Centrifuge Tubes

These premium, high-quality conical tubes are environmentally friendly, and allow for increased traceability with the largest writing area on the market.

$787.44 - $1305.50

Specifications

Material Polypropylene
Sterility Sterile
Green Features Sustainable packaging
Shape Conical
Bottom Shape Conical
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (Metric) Packaging Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Packaging Price Quantity  
12-565-268
View Documents
Thermo Scientific™
339650
15 mL Bulk
Case of 500 Each for $924.72
 
12-565-269
View Documents
Thermo Scientific™
339651
15 mL Racked
Case of 500 Each for $955.81
 
12-565-270
View Documents
Thermo Scientific™
339652
50 mL Bulk
Case of 500 Each for $1,305.50
 
12-565-271
View Documents
Thermo Scientific™
339653
50 mL Racked
Case of 300 Each for $787.44
 
Description

Description

Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

Features
  • Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
  • Non-Cytotoxic
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6
  • RNase/DNase-free
  • Leak-proof to protect your samples
  • Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
  • Racked product includes environmentally friendly recyclable plastic rack that reduces landfill waste compared to the traditional foam packaging
  • Plug sealed cap
  • Tube, cap and rack made of virgin resin
Warranty: 90 days
Specifications

Specifications

Polypropylene
Sustainable packaging
Conical
Sterile
Conical
Centrifuge Tube
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.