missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.
Supplier: Thermo Scientific™ 366656
Description
Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- External or internally threaded options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications
| Cryogenic Storage Tube | |
| With writing surface | |
| 1 mL | |
| Polypropylene | |
| 1.654 in. | |
| 500 | |
| Yes | |
| Nunc | |
| No | |
| Polypropylene | |
| Yes | |
| Yes |
| 12.5 mm | |
| 0.492 in. | |
| Conical (Self-standing) | |
| Internal | |
| 42 mm | |
| Writing Surface | |
| Yes | |
| Sterile | |
| 500 Pk. | |
| 0.0338 oz. | |
| Screw Cap |