missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.

Supplier:  Thermo Scientific™ 347627

 View more versions of this product

Catalog No. 12-565-298



Explore available promotions

Description

Description

Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.

  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • External or internally threaded options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications

Specifications

Cryogenic Storage Tube
Without writing area
Not Autoclavable
Round
External
48 mm
Self-standing
Yes
Sterile
400/Pk.
0.0608 oz.
Screw Cap
12.5 mm
0.492 in.
1.8 mL
Polypropylene
1.890 in.
450
Yes
Nunc™
Yes
Polyethylene
Yes
No
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions