missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Cell Culture Tubes
Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories with Thermo Scientific™ Nunc™ Cell Culture Tubes.
Supplier: Thermo Scientific™ 156758
Description
Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits with Thermo Scientific™ Nunc™ Cell Culture Tubes.
Features:- Polystyrene tubes, polyethylene caps
- Flat-sided tube provides 5.5cm2 culture area for grow of adherent cells
- Flat-sided tube allows easy microscopy; a coverslip can be used in the tube
- Medium retained in the flat-sided tube in horizontal position
- Treated with Thermo Scientific™ Nunclon™ Delta covering
Specifications
Polyethylene | |
16 mm | |
Cell Culture Tube, 3mL | |
Natural | |
Polystyrene | |
450 | |
Nunclon Delta Cell Culture Treated | |
Flat |
Culture Tube | |
White | |
Screw Cap | |
110 mm | |
75 | |
3 mL | |
Sterile |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.