missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Cell Culture Tubes
Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories with Thermo Scientific™ Nunc™ Cell Culture Tubes.
$1650.56 - $2631.38
Specifications
Product Type | Culture Tube |
---|---|
Closure Material | Polyethylene |
Closure Color | White |
Color | Natural |
Material | Polystyrene |
Catalog Number | Mfr. No. | Volume (Metric) Working | Shape | Closure Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) Working | Shape | Closure Type | Price | Quantity | |||
12-565-021
|
Thermo Scientific™
145470 |
7 mL | Round | Push-on Cap |
Case of 600 Each for $2,631.38
|
|
|||
1256560
|
Thermo Scientific™
146183 |
7 mL | Round | Screw Cap |
Case of 600 Each for $2,478.22
|
|
|||
12-565-62
|
Thermo Scientific™
156758 |
3 mL | Flat | Screw Cap |
Case of 450 Each for $1,650.56
|
|
|||
Description
Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits with Thermo Scientific™ Nunc™ Cell Culture Tubes.
Features:- Polystyrene tubes, polyethylene caps
- Flat-sided tube provides 5.5cm2 culture area for grow of adherent cells
- Flat-sided tube allows easy microscopy; a coverslip can be used in the tube
- Medium retained in the flat-sided tube in horizontal position
- Treated with Thermo Scientific™ Nunclon™ Delta covering
Specifications
Culture Tube | |
White | |
Polystyrene | |
Sterile |
Polyethylene | |
Natural | |
Nunclon Delta Cell Culture Treated |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.