missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Cell Scrapers
Conduct a variety of applications with sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scrapers, which feature an adjustable blade.
Supplier: Thermo Scientific™ 179693
Description
Featuring an adjustable blade, the sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scraper allows for convenient mechanical harvesting of the adherent cells from culture vessels. Comes in 2 lengths to accommodate wide range of culture wares.
Features:- Flexible polystyrene handles
- Presterilized and individually wrapped
- Blade Length: 0.66″ (1.7cm)
Ordering Information:
- 179707: for use with 75 to 175cm2 flasks
- 179693: for use with 25 to 80cm2 flasks
Specifications
0.2952 in. | |
0.6889 in. | |
25 to 80 cm&Sup2; Flask | |
23 cm | |
250/Cs. | |
Sterile |
7.5 mm | |
17.5 mm | |
9 in. | |
1/Pk. | |
Cell Scraper | |
Polystyrene (Handle) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.