missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nunc™ Cell Scrapers

Conduct a variety of applications with sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scrapers, which feature an adjustable blade.

$601.15 - $772.50

Specifications

Width (English) Blade 0.6889 in.
Width (Metric) Blade 17.5 mm
No. per Pack 1/Pk.
No. per Case 250/Cs.
Product Type Cell Scraper
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Handle Price Quantity  
Catalog Number Mfr. No. Length (Metric) Handle Price Quantity  
12-565-58
View Documents
Thermo Scientific™
179693
23 cm
Pack of 50 Each for $601.15
Case of 5 Pack for $3,005.75
 
12-565-59
View Documents
Thermo Scientific™
179707
32 cm
Pack of 50 Each for $772.50
Case of 5 Pack for $3,862.50
 
Description

Description

Featuring an adjustable blade, the sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scraper allows for convenient mechanical harvesting of the adherent cells from culture vessels. Comes in 2 lengths to accommodate wide range of culture wares.

Features:
  • Flexible polystyrene handles
  • Sterilized and individually wrapped

Ordering Information:

  • 179707: for use with 75 to 175cm2 flasks
  • 179693: for use with 25 to 80cm2 flasks
Warranty: 90 days.
Specifications

Specifications

0.6889 in.
1/Pk.
Cell Scraper
Polystyrene (Handle)
17.5 mm
250/Cs.
Sterile
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.