missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Replacement Caps
Ensure contamination-free cap replacement. Closures are supplied racked for manual or automated replacement.
$1650.14 - $1754.09
Specifications
Material | Polypropylene |
---|---|
Type | Closure |
Coding | 2D Barcode |
Vial Type | Cryobank, Bank-It |
Packaging | 10 racks of 96/case |
Catalog Number | Mfr. No. | Closure Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Price | Quantity | |||||
37-401-7
|
Thermo Scientific™
374017 |
Natural |
Case of 960 Each for $1,754.09
|
|
|||||
37-401-8
|
Thermo Scientific™
374018 |
Green |
Case of 960 Each for $1,650.14
|
|
|||||
37-401-9
|
Thermo Scientific™
374019 |
Red |
Case of 960 Each for $1,650.14
|
|
|||||
37-402-1
|
Thermo Scientific™
374021 |
Blue |
Case of 960 Each for $1,650.14
|
|
|||||
Description
Ensure contamination-free cap replacement with Thermo Scientific™ Nunc™ Cryobank and Bank-it™ Caps, which are supplied racked for manual or automated replacement. Available in natural, green, red or blue for simplified sample tracking.
Warranty: 90 days
- Racked caps for automated or manual replacement of used caps
- Racked in 96 microplate pattern for easy contamination free pick
Specifications
Polypropylene | |
2D Barcode | |
10 racks of 96/case | |
960 | |
Nunc™ |
Closure | |
Cryobank, Bank-It | |
96 | |
0.5mL and 1.0mL Cryobank and Bank-it Tubes |