missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech NuTech™ Coverall with Elastic Wrist and Ankle and Serged Seams
Strong, lightweight innovative microporous composite material protects the wearer from grime, dirt, and particulates.
$198.28 - $245.00
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-810-565
|
AlphaProTech
CV640222 |
Small/Medium |
Case of 25 Each for $198.28
|
|
|||||
19-810-566
|
AlphaProTech
CV640224 |
Large/X-Large |
Case of 25 Each for $198.28
|
|
|||||
19-810-567
|
AlphaProTech
CV640226 |
2X-Large/3X-Large |
Case of 25 Each for $221.92
|
|
|||||
19-810-568
|
AlphaProTech
CV640228 |
4X-Large/5X-Large |
Case of 25 Each for $245.00
|
|
|||||
Description
- Protects from grime, dirt and particulates
- Pocketless to help control items entering and leaving work area
- Tapered collar neckline and a front zipper for easy donning and doffing
- With elastic wrist and ankle, serged seams
Specifications
Cleanroom Coveralls | |
White | |
Elastic | |
Serged | |
Controlled Environments |
Microporous Composite Fabric | |
Single-use | |
Collared | |
Non-sterile |