missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Nylon Labware Brushes
Nylon Labware Brushes designed for cleaning a variety of labware feature nylon bristles and stainless steel handle to ensure durability.
Supplier: Eisco™ CH0220A
Description
- Fan shaped nylon bristle brush
- Stainless steel wire handle
- Ideal for cleaning a wide variety of glass and plastic labware
- Economically priced
Warranty
1 year limited manufacturer warranty.
Specifications
Cleaning Brush | |
Soft/Slightly Stiff | |
Stainless Steel Wire | |
Fan Tip | |
Non-sterile | |
120 x 40 mm brush head | |
Glassware and plasticware | |
31 cm | |
31 cm |
Nylon | |
Yes | |
Twisted Wire | |
Unscented | |
Brown | |
Cleaning labware | |
12.5 in. | |
1 Ea. |