missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Explorer™ Precision Balances, NTEP Certified

Delivers accurate results within seconds, improving operator efficiency, productivity and throughput. OHAUS Explorer Precision Balances feature a color touch display that can be separated from the weighing base.

Supplier:  OHAUS™ 83021359

 View more versions of this product

Catalog No. 01-919-243


Explore available promotions

Includes: AC adapter, user manual, AutoCal™ fully-automatic internal calibration, Glass draft shield with flip-top door

Description

Description

Modular design features a color touch display that can be separated from the weighing base.
 
  • Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
  • QWERTY keyboard and numeric keypad 
  • Integral weigh below hook for below balance weighing application
  • Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
  • Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
  • Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
  • GLP/GMP data ouput with real time clock
  • Data transfer function
  • AutoCal fully-automatic internal calibration system
  • Fast stabilization time

Certifications

NTEP and OIML models available

Specifications

Specifications

Touch screen
Bi-directional RS-232, USB
0.01 g
AC adapter, user manual, AutoCal™ fully-auto
ABS Plastic, Stainless Steel, Glass
<±0.1 g
3ppm/°C
50°F to 86°F
Precision Balance
23 cm
3.9 in.
190 mm
26 cm
4.3 kg
100/240 V
50/60 Hz
NTEP and OIML E2 or ASTM CL 1
Color Graphic
Gram, milligram, kilogram, carat, ounce, troy ounc
±0.02 g
EX4202N
4 kg
≤1 sec.
10°C to 30°C
9.1 in.
200 mm
9.9 cm
10.2 in.
9.5 lb.
100/240 V 50/60 Hz
0.6 A
Class II
Videos
SDS
Documents

Documents

Promotions

Promotions