missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Explorer™ Precision Balances, NTEP Certified
Delivers accurate results within seconds, improving operator efficiency, productivity and throughput. OHAUS Explorer Precision Balances feature a color touch display that can be separated from the weighing base.
$7185.21 - $10261.93
Specifications
Automation Interface | Touch screen |
---|---|
Connection Type | Bi-directional RS-232, USB |
Display Type | Color Graphic |
Format | Gram, milligram, kilogram, carat, ounce, troy ounc |
Includes | AC adapter, user manual, AutoCal™ fully-auto |
Includes: AC adapter, user manual, AutoCal™ fully-automatic internal calibration, Glass draft shield with flip-top door
Catalog Number | Mfr. No. | Readability | Model | Stabilization Time | Sample Size | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Readability | Model | Stabilization Time | Sample Size | Price | Quantity | ||
01-919-239
|
OHAUS™
83021334 |
0.0001 g | EX224N | ≤2 sec. | 200 g |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-241
|
OHAUS™
83021344 |
0.001 g | EX423N | ≤1.5 sec. | 400 g |
Each for $7,185.21
|
|
||
01-919-242
|
OHAUS™
83021352 |
0.001 g | EX1103N | ≤1.5 sec. | 1 kg |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-244
|
OHAUS™
83021364 |
0.01 g | EX10202N | ≤1 sec. | 10 kg |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-243
|
OHAUS™
83021359 |
0.01 g | EX4202N | ≤1 sec. | 4 kg |
Each for $7,519.86
|
|
||
01-919-245
|
OHAUS™
83021367 |
0.1 g | EX10201N | ≤1 sec. | 10 kg |
Each for $7,780.11
|
|
||
Description
- Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
- QWERTY keyboard and numeric keypad
- Integral weigh below hook for below balance weighing application
- Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
- Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
- Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
- GLP/GMP data ouput with real time clock
- Data transfer function
- AutoCal fully-automatic internal calibration system
- Fast stabilization time
Certifications
NTEP and OIML models available
† Comes with circular pan.teams.
Specifications
Touch screen | |
Color Graphic | |
AC adapter, user manual, AutoCal™ fully-auto | |
50°F to 86°F | |
Precision Balance | |
23 cm | |
26 cm | |
100/240 V | |
50/60 Hz |
Bi-directional RS-232, USB | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
ABS Plastic, Stainless Steel, Glass | |
10°C to 30°C | |
9.1 in. | |
10.2 in. | |
100/240 V 50/60 Hz | |
0.6 A |