missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Ranger™ 7000 Compact Scales
Get the weighing scale with the highest resolution, largest display and largest memory library of any industrial bench scale in the Ohaus portfolio. The Ohaus Ranger™ 7000 Compact Scale has a sturdy industrial and modular design that supports flexible and heavy-duty use.
Supplier: OHAUS™ 30070310
Description
- Built with IP54 cast metal housing and sealed metal indicator that ensure durability
- Sturdy industrial and modular design supports flexible and Heavy-Duty use
- Metal indicator and housing allows long time operation in rugged and harsh industrial environments
- Scale with 10 advanced application modes for variety of complex applications that minimize need for manual calculations and control peripheral devices
- Bright backlit, 4.3 in. graphic TFT display can be operated in multiple languages
- Navigation panel comprised of keypad with 5 quick, 8 function and 12 alphanumeric keys
- SmarText™ 2.0 Software enabled scale is simple to use with minimum training for users
- Precise display resolution up to 75000d
- Weighing units: kg, g, lb, oz, lb:oz
- Quick results with one second stabilization time
- Fast performance and Legal for Trade Certifications assures accurate results
- Data produced can be easily exported through standard RS232 or USB device port
- Additional connectivity options include second RS232 or Ethernet, and standard USB host port for bar code scanner or flash drive
- With full GLP/GMP data output, Ranger 7000 scale can help meet traceability and compliance requirements
Application Modes
- Weighing
- Parts Counting
- Percent Weighing
- Check Weighing
- Dynamic Weighing (Display Hold)
- Filling
- Formulation
- Differential Weighing
- Density Weighing
Specifications
Stainless Steel Platform, Die Cast Housing | |
LCD | |
IP54 | |
1 sec. | |
100/240 VAC 50/60 Hz Universal Power Supply, rechargeable lithium battery (Optional) |
6 kg | |
0.1 g (0.0002 lb.) | |
2% or 10% of Capacity | |
280 x 280 mm | |
Class III |