missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Valor™ 4000 Compact Food-Processing Bench Scales
Legal for trade food scale with touchless operations and fast speed. The Ohaus Valor 4000 Compact Food-Processing Bench Scale provides precise measurements in any environment requiring important approvals and certifications.
Supplier: OHAUS™ 30035444
Includes: Adjustable feet, level Bubble with lighting, menu and mode setup navigation prompts on keys, SS platform and chemical-resistant overlay, mechanical keys, overload and underload indicators, low battery indicator, AC adapter, rechargeable lead acid battery, touchless sensor for tare function
Description
- Provides precise measurements in any environment requiring important approvals and certifications
- Touchless infrared sensor coupled scale with multiple weighing modes enhancing productivity
- Flow-thru water-resistant design (IPX 8) of scale allows weighing of liquid components and for use in harsh environments by channeling fluids
- Polycarbonate keypad prevents damage from sharp objects such as knives during food processing
- Smooth and glossy surface repels stains, moisture, corrosive fluids and food contaminants
- Silicone-sealed internal components protect scale from fluids
- Large dual red LED display with 20.5mm (0.8 in.) height characters, seven segments, six digits
- Dual display and less than half second stabilization time allows more than one user to use scale
- Power jack auto-closed designed scale and non-slip leveling feet
- Features easy-to-transport carrying handle and spring loaded cover to protect power connector of scale
- 28D x 25.6W x 12.1cm H (11 x 10.1 x 4.8 in.)
Model Specific
- V41XW Models:Stainless steel top housing and platform, ABS bottom housing
- V41PW Models: Stainless steel platform, ABS housing
- Weighing - to determine weight of items in one or more weighing units (lb, oz, lb:oz, kg, g)
- Percent Weighing - for recipe formulation and baker's percentages
- Check Weighing - for sorting, grading and portioning
- Accumulation - gives total of all items by weight for recording long production run results
Applications
For food processing and preparation where environment may be wet
Compliance
- Metrology: NIST Handbook 44 (NTEP CC 13-056; Canada Weights and Measures Regulations (AM-5906C) - Class II; nmax 3000
- Product Safety: EC 61010-1:2010; CAN/CSA-C22.2 No. 61010-1-12; UL Std. No. 61010-1 (3rd Edition)
- Electromagnetic Compatibility: FCC Part 15; Industry Canada ICES-003 - Class B
- Ingress Protection: IEC 60529 Edition 2.1 - IPX8
- Food Safety: NSF/ANSI 169-2009; NSF/ANSI /3-A 14159-1-2010
- Other: WEEE/RoHS
Certifications
Certified by NSF, USDA-AMS; Accepts and supports HACCP certified systems
Specifications
50 hours of continuous use with 12-hour full charge | |
Digital external span calibration | |
1.5 kg, 3 lb. | |
0.2 g (0.0005 lb.) | |
Stainless Steel Top Housing and Platform | |
IPX8 Washdown | |
1:7500 | |
≤0.5 sec. | |
-10°C to +40°C, 0% to 90% relative humidity non-condensing | |
280 x 256 x 121 mm | |
19 cm | |
9.5 in. | |
8.6 lb. | |
100/220 VAC 50/60 Hz | |
50/60 Hz |
Built-in internal rechargeable lead acid battery | |
SS top housing and platform | |
LED | |
Four mechanical switches with polycarbonate overlay | |
V41XWE1501T | |
4% to 20% of Capacity | |
Rear side for tare function | |
14°F to 104°F | |
Food Processing Bench Scale | |
7.5 in. | |
4.9 in. | |
24.2 cm | |
3.9 kg | |
100/220 VAC | |
Class III |