missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Orion™ Single Junction Refillable Epoxy Bodied pH/ATC Triode™
Accurately measure pH and temperature together in just one electrode, with a built-in temperature sensor.
Supplier: Thermo Scientific™ 9157BNMD
Description
Thermo Scientific™ Refillable Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Electrodes have an built-in ATC. They are engineered with an epoxy body for ruggedness and best suited for general purpose samples.
- Material: epoxy body
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Junction: glass fiber
- Type reference: Ag/AgCl
- Has an Ag/AgCl internal reference system, sealed reference
Includes:
- One 60smL bottle of 900011 fill solution
- Dimensions: 120 x 12mm
- Cap diameter: 16mm
Specifications
mini DIN connector; Glass fiber junction; Refillable | |
Glass Fiber | |
0 to 14 | |
pH/ATC Probe, Mini-DIN connector | |
Orion pH Meter (field or plant-use) | |
32°F to 194°F | |
120 mm | |
12 mm |
Mini DIN | |
Epoxy | |
0°C to 90°C | |
ideal for field or plant use. | |
Ag/AgCl | |
4.7 in. | |
0.47 in. | |
16 mm |