missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Orion™ Basic Electrodes
Perform basic pH measurements quickly and reliably with Thermo Scientific™ Orion™ Basic Electrodes.
Supplier: Thermo Scientific™ 9142BN
Description
Perform basic pH measurements quickly and reliably with Thermo Scientific™ Orion™ Basic Electrodes, for use with Orion™ Russell meters.
- 0-14pH range
- 0° to 80°C temperature range for pH electrodes
- 0° to 50°C temperature range for 9147BN
- 9142BN, 9145BN and 9146BN can be used with any meter with BNC input
Specifications
Refillable combination pH electrode with glass body | |
Glass Body | |
0°C to 80°C | |
Russell meters | |
32°F to 176°F |
BNC | |
0 to 14 | |
Combination pH Electrode, glass body | |
Store in Orion pH electrode storage solution 910001 |