missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Orion™ Basic Electrodes
Perform basic pH measurements quickly and reliably with Thermo Scientific™ Orion™ Basic Electrodes.
$245.02 - $381.72
Specifications
pH Range | 0 to 14 |
---|---|
For Use With (Equipment) | Russell meters |
Storage Requirements | Store in Orion pH electrode storage solution 910001 |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
13-644-905
|
Thermo Scientific™
9142BN |
Refillable combination pH electrode with glass body |
Each for $245.02
|
|
|||||
13-644-902
|
Thermo Scientific™
9146BN |
Low maintenance gel combination with epoxy body and fluted guard |
Each for $307.94
|
|
|||||
13-644-903
|
Thermo Scientific™
9147BN |
Low maintenance gel combination w/epoxy body, built-in ATC |
Each for $381.72
|
|
|||||
Description
Perform basic pH measurements quickly and reliably with Thermo Scientific™ Orion™ Basic Electrodes, for use with Orion™ Russell meters.
- 0-14pH range
- 0° to 80°C temperature range for pH electrodes
- 0° to 50°C temperature range for 9147BN
- 9142BN, 9145BN and 9146BN can be used with any meter with BNC input
Specifications
0 to 14 | |
Russell meters | |
Store in Orion pH electrode storage solution 910001 |