Learn More
Thermo Scientific™ Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes
Use this dissolved oxygen (DO) probe, featuring automatic temperature compensation and convenient screw-on membrane caps, in the lab or in the field.
Supplier: Thermo Scientific™ 083005MD
Description
Use the Thermo Scientific™ Orion™ DO Probe for Lab or Field wherever you need durability and accuracy for dissolved oxygen measurements. This instrument features automatic temperature compensation and convenient screw-on membrane caps.
Orion DO Probe Orion 083005A is used with Orion 830A, 835A meters. Cable length: 1.5m, 8-pin waterproof DIN connection.
Orion DO Probe Orion 083010A is used with Orion 862A meter. Cable length: 3m, 8-pin waterproof DIN connection.
Orion DO Probe Orion 083005D is used with Orion 810Aplus, 850Aplus meters. Cable length: 1.5m, 8-pin DIN connection.
Orion DO Probe Orion 083005MD is used with Orion Star™ Series meters. Cable length: 1.5m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083010MD: Cable length: 3m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083025MD: Cable length: 10m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083060MD; Cable length: 20m, 9-pin MiniDIN connector.
Recommended for:
For laboratory/field
Specifications
Reduce probe servicing time and eliminate assembly problems | |
4.9 ft. | |
6 bar | |
0.008μg/h (mg/L)-1 at 20°C | |
Dual Thermally Separated | |
Orion Star Series Meters | |
-5°C to +50°C |
∼0.1%/day | |
1.5 m | |
10 cm/sec. | |
90% of final value in 10 sec. | |
9-pin MiniDIN | |
DO Probe, Mini-DIN Connector | |
0°C to 50°C |