Learn More
Thermo Scientific™ Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes
Use this dissolved oxygen (DO) probe, featuring automatic temperature compensation and convenient screw-on membrane caps, in the lab or in the field.
$2190.80 - $2398.54
Specifications
Drift | ∼0.1%/day |
---|---|
Max. Overpressure | 6 bar |
Min. Sample Flow | 10 cm/sec. |
Oxygen Consumption | 0.008μg/h (mg/L)-1 at 20°C |
Response Time | 90% of final value in 10 sec. |
Catalog Number | Mfr. No. | Connections | Length (English) Cable | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connections | Length (English) Cable | Price | Quantity | |||||
13-642-231
|
Thermo Scientific™
083005MD |
9-pin MiniDIN | 4.9 ft. |
Each for $2,190.80
|
|
|||||
13-642-232
|
Thermo Scientific™
083010MD |
9-pin MiniDIN | 9.8 ft. |
Each for $2,228.56
|
|
|||||
13-644-945
|
Thermo Scientific™
083025MD |
9-pin MiniDIN | 32.81 ft. |
Each for $2,398.54
|
|
|||||
Description
Use the Thermo Scientific™ Orion™ DO Probe for Lab or Field wherever you need durability and accuracy for dissolved oxygen measurements. This instrument features automatic temperature compensation and convenient screw-on membrane caps.
Orion DO Probe Orion 083005MD is used with Orion Star™ Series meters. Cable length: 1.5m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083010MD: Cable length: 3m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083025MD: Cable length: 10m, 9-pin MiniDIN connector.
Recommended for:
For laboratory/field
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.
Specifications
∼0.1%/day | |
10 cm/sec. | |
90% of final value in 10 sec. | |
9-pin MiniDIN | |
0°C to 50°C |
6 bar | |
0.008μg/h (mg/L)-1 at 20°C | |
Dual Thermally Separated | |
-5°C to +50°C |