missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ Nitrate Electrodes

Measurements are quick, simple, accurate and economical. Analyze free nitrate ions in aqueous solutions reliably at low limits of detection.

$353.56 - $2728.15

Specifications

Drift drift-free potentials
Junction Free-flowing Sure-Flow™ junction assures stable
For Use With (Equipment) ISE Meters
Type Combination Ion Selective Electrode
View More Specs

Products 5
Catalog Number Mfr. No. Description Price Quantity  
Catalog Number Mfr. No. Description Price Quantity  
13-641-944
View Documents
Thermo Scientific™
930701
Replacement Module for Nitrate Half-Cell Electrode 9307BNWP; 3/pk.
Pack of 3 Each for $1,133.96
 
13-301-20
View Documents
Thermo Scientific™
930702
Replacement Module for Nitrate Half-Cell Electrode 9307BNWP; 1/pk.
Each for $353.56
 
13-642-261
Accessories View Documents
Thermo Scientific™
9307BNWP
Half-Cell Nitrate Electrode with Waterproof BNC Connector
Each for $2,309.09
 
13-301-11
View Documents
Thermo Scientific™
970701
Replacement Module for Nitrate Sure-Flow Combination Electrode 9707BNWP; 1/pk.
Pack for $789.44
 
13-642-270
Accessories View Documents
Thermo Scientific™
9707BNWP
Combination Nitrate Electrode with Waterproof BNC Connector
Each for $2,728.15
 
Description

Description

Measure nitrate in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Nitrate Electrodes.

The ThermoFisher Orion Nitrate electrode complies with SM 4500-NO3 - D; Orion Method 601 for Drinking water and SM 4500-NO3 - D for Wastewater measurements.

Features
9707BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 970701.
 
Nitrate Half-Cell Electrode 9307BNWP (comes with half cell module 930702) is to be used with the Orion 900200 sure flow double junction reference electrode.
 
Solutions required
Standards
920706      0.1 M NaNO3 nitrate calibration standard
920707     1000 ppm as N nitrate calibration standard
930707     100 ppm as N nitrate calibration standard
 
ISA
930711     ISA for nitrate measurements, 475 mL bottle
930710     Nitrate interference suppressor solution (NISS), 475 mL bottle
 
Electrode fill solution
900046     Optimum Results F electrode filling solution, 5 x 60 mL bottles
900002     Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
 
Items included with
9307BNWP
930702     93 series sensing module for 9307BNWP. Quantity 2
930711     ISA for nitrate measurements. 60mL 1 bottle   
 
9707BNWP
970701     97 series sensing module for 9707BNWP. Quantity 2
900046     ISA for nitrate measurements. 60mL 1 bottle
 
Warranty period
Electrode: 12 months from date of purchase
Module: 6 months from date of purchase  and 3 months once in operation
Specifications

Specifications

drift-free potentials
Free-flowing Sure-Flow™ junction assures stable
ISE Meters
Combination Ion Selective Electrode
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'