missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes

Automatically correct pH measurements for variation in electrode slope due to temperature change.

Supplier:  Thermo Scientific™ 917004

 View more versions of this product

Catalog No. 13-644-904

Explore available promotions

Description

Description

Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.

Temperature Range: 0° to 100°C 

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note:  The connector must be compatible with the meter you are using.

Specifications

Specifications

±1°C
Stainless Steel
Standard pH Meter
3 mm
32°F to 212°F
Store in air
ATC Probe, Stainless Steel Body
0°C to 100°C
ATC probe with stainless-steel body
120 mm
2.5 mm Phono Jack for Russell Meters
Videos
SDS
Documents

Documents

Promotions

Promotions