Learn More
Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes
Automatically correct pH measurements for variation in electrode slope due to temperature change.
$243.19 - $1139.85
Specifications
Temperature (Metric) Operating | 0°C to 100°C |
---|---|
For Use With (Equipment) | Standard pH Meter |
Temperature (English) Operating | 32°F to 212°F |
Storage Requirements | Store in air |
Catalog Number | Mfr. No. | Description | Connector Types | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Connector Types | Price | Quantity | ||||
13-644-904
|
Thermo Scientific™
917004 |
ATC probe with stainless-steel body | 2.5 mm Phono Jack for Russell Meters |
Each for $243.19
|
|
||||
13-642-259
|
Thermo Scientific™
ORI927007MD |
ATC probe with stainless-steel body | MiniDIN (for Orion Star, Star A, Versa Star) |
Each for $1,095.43
|
|
||||
13-642-801
|
Thermo Scientific™
928007MD |
Micro ATC probe with stainless-steel tip and epoxy body | MiniDIN (for Orion Star, Star A, Versa Star) |
Each for $1,139.85
|
|
||||
Description
Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.
Temperature Range: 0° to 100°C
Relative Accuracy: ±1°C
pH Range: 0 to 14
Storage: Store in air
Includes: 1m cable
Note: The connector must be compatible with the meter you are using.
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.
Specifications
0°C to 100°C | |
Standard pH Meter | |
32°F to 212°F | |
Store in air |