missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ P95 Particulate Respirators with Nuisance Level Relief

P95 general purpose particulate respirators offer nuisance level acid gas (model 8576) or organic vapor relief (model 8577).

Supplier:  3M™ 7000002062

 View more versions of this product

Catalog No. 19-002719



Explore available promotions

Alert:

Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.


Description

Description

P95 general purpose particulate respirators offer nuisance level acid gas (model 8576) or organic vapor relief (model 8577).

  • NIOSH approved P95 rating
  • Adjustable M-noseclip
  • Braided headbands, staple attachment
  • Cool Flow™ exhalation valve
  • Carbon layer for relief of nuisance levels of organic vapor† (19-002-719) and acid gas relief† (19-002-718)
Specifications

Specifications

P - Oil-Proof
NIOSH 42 CFR 84, P95, approval number: TC-84A-1166
White
Single-use
Polypropylene, Polyester
Standard
95%
Yes
8577
M-nose clip
80/Cs.
0.08 lb.
Braided and Stapled Headbands
10
OSHA 1910.134
Cup/Molded
P95
Particulate Respirator with Nuisance Organic Vapor Relief
Yes
Assembly and Mechanical, Cleaning, Composite Finishing, Final Finish, Paint Preparation, Welding
Polyisoprene, Polyester
Aluminum
Organic Vapors
No
0.036 kg
No
Videos
SDS
Documents

Documents

Promotions

Promotions