Learn More
3M™ P95 Particulate Respirators with Nuisance Level Relief
P95 general purpose particulate respirators offer nuisance level acid gas (model 8576) or organic vapor relief (model 8577).
$77.63 - $85.05
Specifications
Aerosol Type | P - Oil-Proof |
---|---|
Assigned Protection Factor (APF) | 10 |
Certifications (NIOSH) | NIOSH 42 CFR 84, P95, approval number: TC-84A-1166 |
Certifications (OSHA) | OSHA 1910.134 |
Color | White |
Alert:
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Catalog Number | Mfr. No. | Color | Nuisance Odor Relief | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Nuisance Odor Relief | Price | Quantity | ||||
19-002718
|
3M™
7000002061 |
White | Acid Gases |
Pack of 10 Each for $77.63
Case of 8 Pack for $592.40
|
|
||||
19-002719
|
3M™
7000002062 |
White | Organic Vapors |
Pack of 10 Each for $85.05
Case of 8 Pack for $648.96
|
|
||||
Description
P95 general purpose particulate respirators offer nuisance level acid gas (model 8576) or organic vapor relief (model 8577).
- NIOSH approved P95 rating
- Adjustable M-noseclip
- Braided headbands, staple attachment
- Cool Flow™ exhalation valve
- Carbon layer for relief of nuisance levels of organic vapor† (19-002-719) and acid gas relief† (19-002-718)
Specifications
P - Oil-Proof | |
NIOSH 42 CFR 84, P95, approval number: TC-84A-1166 | |
White | |
Single-use | |
Polypropylene, Polyester | |
Yes | |
Assembly and Mechanical, Cleaning, Composite Finishing, Final Finish, Paint Preparation, Welding | |
Polyisoprene, Polyester | |
M-nose clip | |
No | |
No |
10 | |
OSHA 1910.134 | |
Cup/Molded | |
P95 | |
Standard | |
95% | |
Yes | |
Aluminum | |
80/Cs. | |
Braided and Stapled Headbands |