missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Padlocks - Key Retaining, Keyed Different, Three Quarter inch Shackle Steel
Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
Supplier: Brady™ 118940
Description
Shackle: 3/4 in.Specifications
OSHA 1910.147 | |
1 in. | |
0.25 in. | |
Black | |
6 Padlocks, 6 Keys | |
6/Pk. | |
0.75 in. | |
85.09 mm |
0.75 in. | |
19.05 mm | |
0.25 in. | |
Keyed Different | |
Steel | |
Padlock | |
0.8 in. |