missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Padlocks - Key Retaining, Keyed Different, Three Quarter inch Shackle Steel
Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
$20.22 - $121.14
Specifications
Certifications/Compliance | OSHA 1910.147 |
---|---|
Clearance (English) | 0.75 in. |
Depth (English) | 1 in. |
Clearance (Metric) | 19.05 mm |
Diameter (English) | 0.25 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19-140-315
|
Brady™
143126 |
Red |
Each for $20.22
|
|
|||||
19-140-316
|
Brady™
143128 |
Green |
Each for $20.22
|
|
|||||
19-140-317
|
Brady™
143130 |
Blue |
Each for $20.22
|
|
|||||
19140318
|
Brady™
143132 |
Yellow |
Each for $20.22
|
|
|||||
19-140-319
|
Brady™
143134 |
White |
Each for $20.22
|
|
|||||
19-140-346
|
Brady™
118936 |
Green |
Pack of 6 Each for $121.14
|
|
|||||
19-140-345
|
Brady™
118935 |
Red |
Pack of 6 Each for $121.14
|
|
|||||
19-140-348
|
Brady™
118938 |
Yellow |
Pack of 6 Each for $121.14
|
|
|||||
19-140-320
|
Brady™
143136 |
Black |
Each for $20.22
|
|
|||||
19-140-349
|
Brady™
118939 |
White |
Pack of 6 Each for $121.14
|
|
|||||
19-140-347
|
Brady™
118937 |
Blue |
Pack of 6 Each for $121.14
|
|
|||||
19-140-350
|
Brady™
118940 |
Black |
Pack of 6 Each for $121.14
|
|
|||||
19-103-423
|
Brady™
BRD123280 |
Brown |
Pack of 6 Each for $121.14
|
|
|||||
Description
Shackle: 3/4 in.Specifications
OSHA 1910.147 | |
1 in. | |
0.25 in. | |
Keyed Different | |
Padlock | |
0.8 in. |
0.75 in. | |
19.05 mm | |
0.25 in. | |
Steel | |
0.75 in. |