missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Parr™ 6100 Compensated Calorimeter
For measuring heats of combustion of solid or liquid fuels, waste materials, and other combustible samples.
$39198.60 - $43164.97
Specifications
Product Type | Compensated Calorimeter |
---|---|
Certifications/Compliance | ISO 9001:2008, CSA, CE, ASTM |
Connector Types | Ethernet or USB |
Depth (English) | 16 in. |
Depth (Metric) | 40 cm |
Includes: Compact static-jacket calorimeter module with built-in calorimeter controller, oxygen bomb, oval bucket, accessories for installation, 6008P maintenance kit, USB port for balance and printer connection
Catalog Number | Mfr. No. | Includes | Voltage | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Voltage | Price | Quantity | ||||
04-731-179
|
Parr™
6100EA |
Compact static-jacket calorimeter module with built-in calorimeter controller, 1108P oxygen bomb, oval bucket, accessories for installation, 6008P maintenance kit, USB port for balance and printer connection and 1-year supply of parts for bomb repair | 115 V |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
04-731-180
|
Parr™
6100EF |
Compact static-jacket calorimeter module with built-in calorimeter controller, 1108P oxygen bomb, oval bucket, accessories for installation, 6008P maintenance kit, USB port for balance and printer connection and 1-year supply of parts for bomb repair | 230 V |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
04-731-181
|
Parr™
6100CLEA |
Compact static-jacket calorimeter module with built-in calorimeter controller, 1108PCL oxygen bomb for chlorine service, oval bucket, accessories for installation, 6008P maintenance kit, USB port for balance and printer connection | 115 V |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
04-731-182
|
Parr™
6100CLEF |
Compact static-jacket calorimeter module with built-in calorimeter controller, 1108PCL oxygen bomb for chlorine service, oval bucket, accessories for installation, 6008P maintenance kit, USB port for balance and printer connection | 230 V |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Compact, static-jacket calorimeter
- Operates at approximately room temperature
- Internal microprocessor applies heat leak corrections in real time
- Clear LCD touchscreen display
- Removable 1108P bomb and bucket
- Semi-automatic system for charging the bomb with oxygen
- Conducts 4 to 7 tests per hour
- Operator time per test approximately 6 minutes
- 0.2% Precision Class Instrument
- FlashROM memory and ethernet network communications
Unitt should be operated in a temperature-controlled room.
Order Info
Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.
Specifications
Compensated Calorimeter | |
Ethernet or USB | |
40 cm | |
Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples | |
43 cm | |
6 min./Test | |
0.1 to 0.2% | |
0.0001°C | |
23 in. |
ISO 9001:2008, CSA, CE, ASTM | |
16 in. | |
LCD | |
17 in. | |
Stores 1000 tests | |
Manual | |
52 to 12,000 calories | |
4 to 7 Tests/hr. | |
57 cm |