missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One Pasteur Pipets

For use in rapid liquid transfer

$128.76 - $633.79

Specifications

Material LDPE
For Use With (Application) Liquid handling
Length (English) 6.02 in.
Color Translucent
Volume (Metric) 0.1 mL
View More Specs

Products 2
Catalog Number Mfr. No. Sterility Price Quantity  
Catalog Number Mfr. No. Sterility Price Quantity  
07000308
View Documents
Greiner Bio-One
700361
Sterile
Case of 1000 Each for $633.79
 
07000770
View Documents
Greiner Bio-One
700370
Non-sterile
Case of 500 Each for $128.76
 
Description

Description

Specifications

Specifications

LDPE
6.02 in.
0.1 mL
Liquid handling
Translucent
153 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'