missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ PCC-54™ Detergent Concentrate
A laboratory cleaning solution for labware utensils, surface materials and glassware, including beakers, pipets, lenses, mirrors; RBS-35 alternative.
Supplier: Thermo Scientific™ 72289
Description
Thermo Scientific™ PCC-54 Detergent Concentrate is a general cleaning agent for use on many laboratory surface materials and glassware, including lenses, mirrors, and reflectors.
Highlights:
- Removal of blood residue from glass or plastic beakers and flasks Colored dyes from porcelain mortar and pestles HIV virus from glassware, tabletops and flooring For removing radioisotopes on contaminated tabletops
- Rinses clean, providing film-free surfaces Safe to handle, and PCC-Pfree does not contain phosphates that can harm the environment Use a 2%- 20% solution at 50°C for soaking stubborn biological residues away
Specifications
Liquid | |
PCC-PFree, 2%- 20% Solution | |
PCC-54 Detergent Concentrate | |
3 L |
PCC-54™ | |
Store in original container protected from direct sunlight in a dry, cool and well-ventilated area, between the following temperatures: 20 to 25°C. | |
4 Pk. |
For Research Use Only. Not for use in diagnostic procedures.