missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ PELTOR™ Earmuffs, Yellow
3M™ PELTOR™ Earmuffs are our innovative hearing protectors with a modern slim cup design.
Supplier: 3M™ 7100097448
Description
- Reduces noise levels
- Colour-coding makes it easy to identify the level of protection being worn
- Slim cups offer improved compatibility with other safety equipment
- Wide soft ear cushions help workers stay comfortable
- Designed to optimise weight distribution and balance for outstanding comfort
- ABS plastic cups are rigid, high strength and impact resistant
- Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Black, Yellow | |
Foam | |
Black | |
Grinding, Machine Operations, Welding | |
1 Ea. | |
X2 Series | |
Foam, Plastic, Metal |
Yes | |
Class A | |
Fits a Wide Range of Industrial Safety Hard Hats | |
X2P5E | |
24 dB | |
Yes | |
Hard Hat |