missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ PELTOR™ Earmuffs, Yellow
3M™ PELTOR™ Earmuffs are our innovative hearing protectors with a modern slim cup design.
$30.23 - $33.26
Specifications
Color | Black, Yellow |
---|---|
ANSI S3.1974 | Yes |
CSA Z94.2 | Class A |
Cushion Color | Black |
Pairs per Package | 1 Ea. |
Catalog Number | Mfr. No. | Model | Dielectric | Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Dielectric | Style | Price | Quantity | |||
17-000-632
|
3M™
7000104071 |
X2A | Yes | Over-the-head |
Each for $30.23
Case of 10 Each for $285.10
|
|
|||
19-153-674
|
3M™
7100097448 |
X2P5E | Yes | Hard Hat |
Each for $33.26
Case of 10 Each for $332.60
|
|
|||
Description
- Reduces noise levels
- Colour-coding makes it easy to identify the level of protection being worn
- Slim cups offer improved compatibility with other safety equipment
- Wide soft ear cushions help workers stay comfortable
- Designed to optimise weight distribution and balance for outstanding comfort
- ABS plastic cups are rigid, high strength and impact resistant
- Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Black, Yellow | |
Class A | |
1 Ea. | |
X2 Series |
Yes | |
Black | |
24 dB |