missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ PermaSleeve™ Polyolefin Label Cartridges for BMP™21 Series Printers
PermaSleeve™ Polyolefin Label Cartridges fit snugly around wires for identification and protection. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing.
Supplier: Brady™ M21187C342
Description
- Fade-resistant and flame-retardant
- Heat-shrinkable to 3:1 shrink ratio
- Available in continuous cut-to-length format
- Use with BMP21, BMP21-Plus printers
- For electrical contractors, panel builders, automation technicians and industrial professionals
Panel Identification, Wire and Cable Marking
Compliance
RoHS Compliant, UL Recognized, WEEE, EU REACH SVHC, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, CSA Accepted
†Not compatible with the ID PAL™ printer
Specifications
Label Cartridge | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer | |
Thermal Transfer | |
0.18 in. | |
4.572 mm | |
Cartridge, Label | |
Wire and cable marking, panel identification | |
M21-187-C-342 |
Black | |
Polyolefin | |
7 ft. | |
2.13 m | |
2.13 m | |
CSA, MIL-STD-202, SAE-DTL-23053/5 Class 1, SAE-M-81531, UL | |
1 Roll |