missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ PermaSleeve™ Polyolefin Label Cartridges for BMP™21 Series Printers

PermaSleeve™ Polyolefin Label Cartridges fit snugly around wires for identification and protection. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing.

$86.76 - $121.99

Specifications

Product Type Label Cartridge
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer
Material Polyolefin
Print Technology Thermal Transfer
Length (English) 7 ft.
View More Specs

Products 7
Catalog Number Mfr. No. Color Width (English) Width (Metric) Price Quantity  
Catalog Number Mfr. No. Color Width (English) Width (Metric) Price Quantity  
19-102-837
View Documents
Brady™
M2125C342
Black 0.439 in. 11.15 mm N/A
 
19-102-714
View Documents
Brady™
M21187C342
Black 0.18 in. 4.572 mm N/A
 
19-102-803
View Documents
Brady™
M21375C342YL
Yellow 0.645 in. 16.38 mm N/A
 
19-102-800
View Documents
Brady™
M21125C342YL
Yellow 0.235 in. 6 mm N/A
 
19-102-802
View Documents
Brady™
M21250C342YL
Yellow 0.439 in. 11.15 mm N/A
 
19-102-801
View Documents
Brady™
M21187C342YL
Black 0.335 in. 8.51 mm N/A
 
19-102-728
View Documents
Brady™
M21375C342
White 0.3 in. 16.38 mm N/A
 
Description

Description

  • Fade-resistant and flame-retardant
  • Heat-shrinkable to 3:1 shrink ratio
  • Available in continuous cut-to-length format
  • Use with BMP21, BMP21-Plus printers
  • For electrical contractors, panel builders, automation technicians and industrial professionals

Panel Identification, Wire and Cable Marking

Compliance

RoHS Compliant, UL Recognized, WEEE, EU REACH SVHC, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, CSA Accepted

†Not compatible with the ID PAL™ printer

Specifications

Specifications

Label Cartridge
Polyolefin
7 ft.
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer
Thermal Transfer
2.13 m
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'