missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Petri Dishes with Clear Lid
Feature a new and improved design and packaging
Description
New and improved packaging and design.
- Made from medical-grade, gamma sterilized polystyrene
- Ventilation ribs on the lid allow for air circulation
- Manufactured in a state-of-the-art cleanroom facility
- Packaging features a UPS™ shippable outer carton to prevent damage
- Product sleeve is made from a strong polymer to prevent bag holes
- Dishes packed in easy-open product sleeve with tear notch
- Product sleeves are vacuum sealed to prevent scuffing and other damage to dishes
- Dishes are 60 x 15mm
Note: Cat. No. FB0875713 has an ISO mark for use in automation.
Specifications
Clear | |
Stackable | |
Round | |
Petri Dish | |
500 | |
25/Pk. | |
60 mm |
Closure Included | |
Polystyrene | |
Sterile | |
Raised Ridge | |
25 | |
15 mm |