missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Petri Dishes with Clear Lid
Feature a new and improved design and packaging
$308.32 - $499.57
Specifications
Closure Color | Clear |
---|---|
Closure Included | Closure Included |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Catalog Number | Mfr. No. | Shape | Diameter (Metric) | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Diameter (Metric) | Height (Metric) | Price | Quantity | |||
FB0875713A
|
N/A | Round | 60 mm | 15 mm |
N/A
|
|
|||
FB0875713
|
N/A | Round | 100 mm | 15 mm |
N/A
|
|
|||
FB0875714
|
N/A | Round | 150 mm | 15 mm |
N/A
|
|
|||
FB0875712
|
N/A | Round | 100 mm | 15 mm |
N/A
|
|
|||
Description
New and improved packaging and design.
- Made from medical-grade, gamma sterilized polystyrene
- Ventilation ribs on the lid allow for air circulation
- Manufactured in a state-of-the-art cleanroom facility
- Packaging features a UPS™ shippable outer carton to prevent damage
- Product sleeve is made from a strong polymer to prevent bag holes
- Dishes packed in easy-open product sleeve with tear notch
- Product sleeves are vacuum sealed to prevent scuffing and other damage to dishes
Note: Cat. No. FB0875713 has an ISO mark for use in automation.
Specifications
Clear | |
Polystyrene | |
Sterile | |
15 mm |
Closure Included | |
Round | |
Petri Dish |