missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Phase Contrast Research Grade Upright Microscope with Optional Camera

Phase Contrast Research Grade Upright Microscope provides exceptional quality for any lab

 View more versions of this product

Catalog No. 03000009


Explore available promotions

Description

Description

OPTICAL SYSTEM

  • Infinity optical system
  • Inward facing turret nosepiece with click stops
  • 10X WF w/ 20 mm FOV eyepiece

VIEWING HEAD

  • Siedentopf head with 45° incline and 360° rotation
  • Left eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48 mm to 75 mm
  • Optional 0.5x C-mount
  • Optional color camera

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001 mm divisions
  • Moving range: 24 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 142 mm x 132 mm
  • Movement Range: 75 mm x 50 mm

CONDENSER

  • Adjustable Abbe Phase Condenser w/ filter holder
  • NA 1.25 with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity
Specifications

Specifications

Phase contrast condenser
No camera
Seidentopf Binocular
Infinity Optical System
Microscope
Brass, Glass, Aluminum, Plastic
Infinity Optical System
110/220 V
50/60 Hz
Infinite Optical System
WF 10X/20 mm
100X, 200X, 400X, 1000X
Plan Achromatic
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
5 position
5 years optical and mechanical, 1 year electrical from date of purchase
110/220 V
Videos
SDS
Documents

Documents

Promotions

Promotions