missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Phase Contrast Research Grade Upright Microscope with Optional Camera
Phase Contrast Research Grade Upright Microscope provides exceptional quality for any lab
$4943.73 - $5913.94
Specifications
Condenser Type | Phase contrast condenser |
---|---|
Design Type | Infinite Optical System |
Magnification Power | 100X, 200X, 400X, 1000X |
Model | Infinity Optical System |
Product Type | Microscope |
Catalog Number | Mfr. No. | Camera Type | Head Style | Nosepiece | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Camera Type | Head Style | Nosepiece | Price | Quantity | |||
03000009
|
N/A | No camera | Seidentopf Binocular | 5 position |
Each for $4,943.73
|
|
|||
03000010
|
N/A | Camera attachment only | Seidentopf Trinocular | 5 position |
Each for $5,913.94
|
|
|||
Description
OPTICAL SYSTEM
- Infinity optical system
- Inward facing turret nosepiece with click stops
- 10X WF w/ 20 mm FOV eyepiece
VIEWING HEAD
- Siedentopf head with 45° incline and 360° rotation
- Left eyepiece diopter adjustment -8° to +5°
- Interpupillary adjustment distance of 48 mm to 75 mm
- Optional 0.5x C-mount
- Optional color camera
FOCUSING
- Coaxial coarse and fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.001 mm divisions
- Moving range: 24 mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 142 mm x 132 mm
- Movement Range: 75 mm x 50 mm
CONDENSER
- Adjustable Abbe Phase Condenser w/ filter holder
- NA 1.25 with iris diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Specifications
Phase contrast condenser | |
100X, 200X, 400X, 1000X | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
110/220 V |
Infinite Optical System | |
Infinity Optical System | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
Infinity Optical System | |
110/220 V | |
50/60 Hz |