missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Phenolic Tall Cabinet
Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.
$25254.90 - $25254.90
Specifications
Cabinet Type | Tall |
---|---|
Door Type | Solid Door |
Height (English) | 84.6 in. |
Height (Metric) | 214.9 cm |
Length (English) | 36 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
FBPH30336B
|
N/A | Beige |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FBPH30336P
|
N/A | Platinum |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FBPH30336W
|
N/A | White |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Rust, rot, mold resistant construction.
- Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
- Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
- All colors have a solid black core
Specifications
Tall | |
84.6 in. | |
36 in. | |
2 | |
22 in. | |
Phenolic |
Solid Door | |
214.9 cm | |
91.4 cm | |
2 years | |
55.8 cm |