missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Phenyl Sepharose™ 6 Fast Flow Chromatography Media
Used for capture and intermediate purification requiring low to medium hydrophobicity
$293.45 - $1398.33
Specifications
For Use With (Application) | For Capture and Intermediate PurifiCatIon Requiring Low to Medium Hydrophobicity |
---|---|
Matrix | 6% Cross-Linked Agarose |
pH Range | 3 to 13 |
Ligand Type | Phenyl |
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity | ||||
45-002-937
|
Cytiva
17096505 |
Phenyl Sepharose 6 Fast Flow Media (low sub) | 200 mL |
Each for $1,398.33
|
|
||||
45-002-939
|
Cytiva
17097305 |
Phenyl Sepharose 6 Fast Flow Media (high sub) | 200 mL |
Each for $1,396.31
|
|
||||
45-002-938
|
Cytiva
17096510 |
Phenyl Sepharose 6 Fast Flow Media (low sub) | 25 mL |
Each for $293.63
|
|
||||
45-002-940
|
Cytiva
17097310 |
Phenyl Sepharose 6 Fast Flow Media (high sub) | 25 mL |
Each for $293.45
|
|
||||
Description
- Base matrix derivatized via uncharged, chemically-stable ether linkages
- Two levels of substitution help find optimal selectivity and binding capacity for given application
- Hydrophilic nature of the base matrix ensures low levels of non-specific binding
- Hydrophobic interaction chromatography (HIC) media composed of cross-linked 6% agarose beads modified with standard aromatic phenyl groups via uncharged, chemically-stable ether linkages
- Available in range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development
- Degree of substitution for low sub HIC media is ∽25μmol phenyl/mL gel
- Degree of substitution for high sub HIC media is ∽40μmol phenyl/mL gel
Specifications
For Capture and Intermediate PurifiCatIon Requiring Low to Medium Hydrophobicity | |
6% Cross-Linked Agarose | |
3 to 13 | |
Phenyl |